Shop All Rolling Ladders
Cotterman
182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity
Mfr # 1514R2642A1E10B4W5C1P3
Zoro # G3490265
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1514R2642A1E10B4W5C1P3
- Zoro # G3490265
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 182 in |
Bottom Width | 42 in |
Base Depth | 216 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Step Width | 24 in |
Overall Width | 44 in |
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 182 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 216 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 13Gauge (6213F-3X10)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- WERNER 4 ft Aluminum Platform Stepladder, 300 lb Capacity (P372)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W5C1P3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R1824A6E10B4C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4AC1P6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-222 A2 C1 P5)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E10B4C1P6)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-35)
- Cotterman Ladders