Shop All Rolling Ladders
Cotterman
182 in H Steel Rolling Ladder, 14 Steps
Mfr # 2614R2642A1E24B4W5C1P3
Zoro # G9929157
product price: $1,335.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$1,335.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 24 in
- Platform Width 24 in
- Load Capacity 800 lb
Product Information
- Brand Cotterman
- MFR # 2614R2642A1E24B4W5C1P3
- Zoro # G9929157
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Overall Height | 182 in |
Bottom Width | 42 in |
Base Depth | 146 in |
Handrail Height | 42 in |
Overall Width | 42 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 182 in, Number of Steps 14, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 146 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 30-1/4"W x 56-7/16"H (2SPT-EX3060-4-2K-6PU-95)
- INDUSCO Sleeve, 3/32", Alum Hourglass, Sl1-3, PK100 (77600526)
- COTTERMAN 50 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2R1818A3B3C50P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A2E10B4D3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8C2P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E20B4W5C1P3)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps (KDSR106246-XR)
- Cotterman Rolling Ladders