Shop All Rolling Ladders
Cotterman
172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity
Mfr # 2613R2642A1E24B4W5C1P3
Zoro # G9929184
product price: $1,598.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$1,598.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 24 in
- Platform Width 24 in
- Load Capacity 800 lb
Product Information
- Brand Cotterman
- MFR # 2613R2642A1E24B4W5C1P3
- Zoro # G9929184
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Overall Height | 172 in |
Bottom Width | 42 in |
Base Depth | 137 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Overall Width | 42 in |
Description
Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 172 in, Number of Steps 13, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 137 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Hand Truck Extension Sleeve, 2 in H, 2in W (2002-E11)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, Cam Brake, Loads Up To 1000 lb (05HT05201SCB)
- MADICO Heavy-Duty MoldāOn Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8D3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E30B4P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E30B4C2P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C6 P5)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C2P6)
- Cotterman Ladders