Shop All Rolling Ladders
Cotterman
172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity
Mfr # 1513R2642A6E20B4C1P3
Zoro # G9931381
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$927.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1513R2642A6E20B4C1P3
- Zoro # G9931381
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 172 in |
Bottom Width | 42 in |
Base Depth | 105 in |
Handrail Height | 42 in |
Step Width | 24 in |
Overall Width | 42 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 172 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 105 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 10" Dia., 3-1/4" W (53CM50)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103245-D4)
- MAGLINER Accessory Bag, Canvas, 13 in x 8 in, Black (302680)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E10B4AC1P6)
- COTTERMAN 80 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5R1822A3B3C50P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1506R2630A1E10B4W5C1P6)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA26A3E20B8C50P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C2P6)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P-YL)
- Cotterman Rolling Ladders