Shop All Rolling Ladders
Cotterman
162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # 1512R2632A3E10B4W4C2P3
Zoro # G3490868
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$1,028.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1512R2632A3E10B4W4C2P3
- Zoro # G3490868
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 162 in |
Bottom Width | 34 in |
Base Depth | 174 in |
Overall Width | 32 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 162 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 34 in, Base Depth 174 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA CARTS UTILITY WGN 40X39.5X23in. (GCSW-7P)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W (PECO 1875)
- VESTIL Adjust Step-Mate Stand - Stainless Steel - AHW-H-1948-SS (AHW-H-1948-SS)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Red, 38-2/5L x 28-9/10W x 33H (800314RD)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps (2614R2642A1E24B4W5C1P3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A6E30B3C2P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E20B8D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E20B8C1P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A2E10B3C1P6)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA-093221P)
- Cotterman Ladders