Shop All Rolling Ladders
Cotterman
162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # 1512R2632A1E10B4W5C1P3
Zoro # G3490971
product price: $916.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$916.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1512R2632A1E10B4W5C1P3
- Zoro # G3490971
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 162 in |
Bottom Width | 34 in |
Base Depth | 192 in |
Step Width | 24 in |
Handrail Height | 42 in |
Overall Width | 32 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 162 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 34 in, Base Depth 192 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- SERCO Lip Actuators/Rods, Lip Latch Assy. (600-0708)
- RWM Pedal Type Floor Lock, 5-7/8" (FLA-4)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- COTTERMAN 100 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (A7R2630A3B3C50P6)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C4 P5)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C1 P5)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E20B4W5C1P6)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214R)
- Cotterman Rolling Ladders