Shop All Rolling Ladders
Cotterman
140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity
Mfr # 1511R2632A3E30B4W4C2P6
Zoro # G3491139
product price: $1,313.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$1,313.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1511R2632A3E30B4W4C2P6
- Zoro # G3491139
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 140 in |
Bottom Width | 33 in |
Base Depth | 144 in |
Overall Width | 32 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 140 in, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 144 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- PEWAG Chain Sling, G63, QOS, Stainless Stl, 5 ft L (7G63QOS/5)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- ZORO SELECT Low Profile Machine Guard (1GUE1)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R2630A3E24B4C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3C1P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps (1003N1820A6E10B3C1P1)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A1E10B3C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A2E10B3C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E20B4D3C1P6)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115246-Y)
- Cotterman Ladders