Shop All Fixed Ladders
Cotterman
14 ft 8 in Fixed Ladder, Steel, 12 Steps, Forward Exit, Gray Powder Coated Finish
Mfr # F12W C1
Zoro # G2131906
original price:
$699.59
9% off
new price: $633.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 12
- Overall Height 14 ft 8 in
- Overall Width 20 in
Product Information
- Brand Cotterman
- MFR # F12W C1
- Zoro # G2131906
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 14 ft 8 in |
Overall Width | 20 in |
Top Step Height | 11 ft |
Step Width | 16 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Ladder Height | 11 ft |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 12 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Forward |
Item - Fixed Ladders | Fixed Ladder |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Rung Spacing | 12" |
Color | Gray |
Climbing Angle | 90 ? |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 14 ft 8 in, Overall Width 20 in, Material Steel, Load Capacity 300 lb, Number of Steps 12, Top Step Height 11 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- VESTIL Low Profile Rack Guard, 48.63x16.94x4.5 (LPRO-48-16-4)
- LISTA Clip (X715)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG452088BEIG)
- COTTERMAN 6 ft 5 in Fixed Ladder, Steel, 7 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F7S C1)
- COTTERMAN 18 ft 3 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Powder Coated Finish (M19SC C1)
- COTTERMAN 12 ft 3 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Left Exit, Powder Coated Finish (M13SC L10 C1)
- COTTERMAN 15 ft 8 in Fixed Ladder, Steel, 13 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F13W C1)
- COTTERMAN 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F7W C1)
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- EGA PRODUCTS 120" Vertical Wall Mount Ladder - SS, Stainless Steel, 10 Steps (MVSS10)
- Cotterman Fixed Ladders