Shop All Rolling Ladders
Cotterman
132 in H Steel Rolling Ladder, 9 Steps, 1,000 lb Load Capacity
Mfr # WMX09R37A6P3
Zoro # G9815032
product price: $3,500.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$3,500.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 24 in
- Platform Width 24 in
- Load Capacity 1,000 lb
Product Information
- Brand Cotterman
- MFR # WMX09R37A6P3
- Zoro # G9815032
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 37 in |
Base Depth | 80 in |
Step Width | 24 in |
Overall Width | 37 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 132 in, Number of Steps 9, Unassembled, Load Capacity 1,000 lb, Step Tread Perforated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 80 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray/Yellow, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Molded Bungee Cords, 36" Injection (32392)
- GENIE Control Assy, Mfr. No. GH3.8, GH5.6 (32237GT)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22116)
- ZORO SELECT Rope, 600ft, Grn Tracr/Wht, 440lb., Polystr (660120-00600-007)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A1E20B8D3C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C1 P5)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-402 A2 C1 P5)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E30B4P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A3E10B4D3C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C6 P5)
- TRI-ARC 40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR004164-D4)
- Cotterman Rolling Ladders