Shop All Rolling Ladders
Cotterman
130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # 1510R2632A6E30B4W4C2P6
Zoro # G3491330
product price: $1,147.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1510R2632A6E30B4W4C2P6
- Zoro # G3491330
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 130 in |
Bottom Width | 33 in |
Base Depth | 132 in |
Step Width | 24 in |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 130 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 132 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Chain Stop Kit 14 Chain, 75JG7K (75JG7K)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb (16CA05201SFBA)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DT)
- POWER TEAM JAW HEAD ASSY - 3 JAW 116 (PT11655)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (2609R2632A6E12B4W5C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E30B4D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R1824A6E10B4C1P6)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A3E24B4W5C1P3)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E10B8C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8D3C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A6E24B4W5C1P6)
- Cotterman Rolling Ladders