Shop All Rolling Ladders
Cotterman
130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # 1210R2632A6E12B4C1P6
Zoro # G2169091
product price: $854.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$854.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 12 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1210R2632A6E12B4C1P6
- Zoro # G2169091
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 12 in |
Platform Width | 24 in |
Overall Height | 130 in |
Bottom Width | 32 in |
Base Depth | 97 in |
Step Depth | 7 in |
Overall Width | 32 in |
Step Width | 24 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 130 in, Number of Steps 10, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 97 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x21-1/4, Steel (48J126)
- GLOBAL EQUIPMENT Double Folding Security Gate 16'W x 6-1/2'H (620865)
- JET Swivel Caster Set (PUC3117-SCA)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 4 ft L, 2 in W, Polyester, Yellow (EE1602DTX4)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps (1210R2632A1E12B4C1P6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-202 A2 C6 P5)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E10B4D3C1P6)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-421 A2 C4 P5)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A1E10B3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R2632A2E20B4C1P6)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530242)
- Cotterman Rolling Ladders