Shop All Rolling Ladders
Cotterman
130 in H Stainless Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # 1010R2632A3E10B4 SS P6 P8
Zoro # G9817385
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$2,726.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 10 in
- Platform Width 24 in
- Step Tread Serrated
Product Information
- Brand Cotterman
- MFR # 1010R2632A3E10B4 SS P6 P8
- Zoro # G9817385
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 130 in |
Bottom Width | 32 in |
Base Depth | 72 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Stainless Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 130 in, Number of Steps 10, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 72 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Satin Blasted, Color Natural, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- APACHE 48" Roller Lacer Face Strip (FSMAN2-48) with 1 Lacer Pin (25091937)
- SOLID SHELVING 70 ft. 2-0 Twist Link Mach Chain (SO2629931)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C4 P5)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A3E10B3C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8D3C1P6)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A6E24B4W5C1P3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A3E10B4BW5C1P6)
- BALLYMORE 63 in H Steel Stock Picking Rolling Ladder, 3 Steps, 450 lb Load Capacity (SW320P)
- Cotterman Rolling Ladders