Shop All Rolling Ladders
Cotterman
120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity
Mfr # 6509R1830A6E10B4BW5C1P6
Zoro # G9930733
product price: $656.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$656.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 6509R1830A6E10B4BW5C1P6
- Zoro # G9930733
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 120 in |
Bottom Width | 30 in |
Base Depth | 72 in |
Handrail Height | 30 in |
Step Width | 16 in |
Overall Width | 30 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 120 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 72 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 2" 500 ft. Blue ft. SunShield (U2355BLU)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK4 (19YX30)
- US CARGO CONTROL TeamStrap Furniture Moving Straps (TEAMSTRAP-BOX-USCC)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 2 in W, Nylon, Yellow (EE2802NTX3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A3E10B4BW5C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1206R2630A6E24B4C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E20B4C2P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (6506R1830A3E10B11W5C1P6)
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N2626A3B3C50P1)
- COTTERMAN 80 in H Stainless Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TS26A3E10B8P6)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E10B8C50P6)
- Cotterman Rolling Ladders