Shop All Rolling Ladders
Cotterman
120 in H Steel Rolling Ladder, 9 Steps
Mfr # 1009R1824A6E10B4C1P6
Zoro # G9862973
product price: $559.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1009R1824A6E10B4C1P6
- Zoro # G9862973
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 120 in |
Bottom Width | 24 in |
Base Depth | 65 in |
Step Depth | 7 in |
Step Width | 16 in |
Overall Width | 24 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 120 in, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 65 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips, Rear Exit No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Swivel Caster, Fits Brand Snap-Loc (SLAC6EDS)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF, Type: Medium Duty (KG17)
- LITTLE GIANT Wheel Pneumatic, 10 in. (WHPN-1035)
- KINEDYNE Winch Strap, with Flat Hook, 2"X27ft., (222720)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 1,000 lb Load Capacity (WMX12R42A3P3)
- COTTERMAN 232 in H Steel Rolling Ladder, 19 Steps, 450 lb Load Capacity (1X19R3248A3E30B4W4C1P2)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A3E10B4C1P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A3E10B3C1P1)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R1820A3E24B3C1P6)
- Cotterman Rolling Ladders