Shop All Rolling Ladders
Cotterman
110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # 1008R2632A2E30B4C1P6
Zoro # G2156187
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$795.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 30 in
- Platform Width 24 in
- Step Tread Antislip Vinyl
Product Information
- Brand Cotterman
- MFR # 1008R2632A2E30B4C1P6
- Zoro # G2156187
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 110 in |
Bottom Width | 32 in |
Base Depth | 80 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 32 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 110 in, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 30 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 80 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Ladder Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Blue Vinyl (G24-BBW-HDA-4UNN)
- LIFT-ALL Liftall 58Spasi 5/8In Screw Pin Shackle (602MHX10)
- BSC PREFERRED 5-Ply Natural Jute Twine 1 Tube (100JUTE5PLY)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 16 Gauge (63S4L16-48.75)
- COTTERMAN 5 Steps, 50" H Steel Tilt and Roll Ladder (5TR18A1E10B8COC1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C2P6)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C1 P5)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E10B4W4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E20B4C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E30B4C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A2E20B4W4C1P6)
- Cotterman Rolling Ladders