Shop All Rolling Ladders
Cotterman
110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # 1008R2632A2E20B4D3C1P6
Zoro # G3493360
product price: $731.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1008R2632A2E20B4D3C1P6
- Zoro # G3493360
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 110 in |
Bottom Width | 32 in |
Base Depth | 110 in |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 110 in, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 20 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 110 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Dock Leveler, Gas Shock (Spring) (Oth258 (DOTH2582)
- MIDWEST FASTENER 1/4" x 1.50" Shear Pins 18 18PK (930362)
- CARGOLOC Molded Bungee Cords, 18" Injection (62320)
- SHOP TUFF Manual Lever Chain, 1/2 tons (STF-1010LH)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A3E24B4W5C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity (5STRA6E20C1P6)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps (1004N2630A3E10B3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E20B4W4C1P6)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E20B4W4C1P3)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003246-D3)
- Cotterman Rolling Ladders