Shop All Rolling Ladders
Cotterman
100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # 1507R3232A3E20B4W4C1P6
Zoro # G3492030
product price: $1,209.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$1,209.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 20 in
- Platform Width 30 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1507R3232A3E20B4W4C1P6
- Zoro # G3492030
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 20 in |
Platform Width | 30 in |
Overall Height | 100 in |
Bottom Width | 33 in |
Base Depth | 90 in |
Step Depth | 7 in |
Overall Width | 32 in |
Step Width | 30 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 100 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 90 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Transparent Polyurethane Rollerblade Wheels, PK 5 (BL-LB-C-800-GG)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- LIFT-ALL Web Sling, Universal Link, 9 ft L, 4 in W, Nylon, Yellow (UU1604NX9)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 10BF (BTI103)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E20B4AC1P6)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C4 P5)
- COTTERMAN 30 in H Stainless Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3SSP1)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E30B4P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps (ST-323 A2 C1 P5)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E30B4C1P3)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps (1004N2630A3E10B3C1P6)
- Cotterman Rolling Ladders