Shop All Rolling Ladders
Cotterman
100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # 1507R2630A1E20B4W5C1P6
Zoro # G0998615
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1507R2630A1E20B4W5C1P6
- Zoro # G0998615
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 100 in |
Bottom Width | 30 in |
Base Depth | 108 in |
Overall Width | 30 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 100 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 108 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Clevis Hook, 9000 lb., Gr 70, Alloy Steel (1027604)
- DUTTON-LAINSON Kit, Miter Gear (6813A)
- ZIPTIE.COM 64IN HEAVY DUTY BUNGEE CORD - 6PK (HDBC64)
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E20B4W5C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W4C2P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E20B4W5C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E20B8C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8C2P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E30B4C1P3)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- Cotterman Ladders