Shop All Rolling Ladders
Cotterman
100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # 1007R2630A1E30B4C2P6
Zoro # G3493598
product price: $663.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1007R2630A1E30B4C2P6
- Zoro # G3493598
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 100 in |
Bottom Width | 30 in |
Base Depth | 73 in |
Handrail Height | 30 in |
Overall Width | 30 in |
Step Width | 24 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 100 in, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 73 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 80" All-Welded Access Stairway, 5 Steps, 300 lb. Load Capacity (H002)
- US CARGO CONTROL 2" E-Track Hex Screw Pack w/ Self Drilling Tip (10 pk) (ETHEXSDPACK2)
- YOKE Coupling Link, 3/8 In, 8800 lb, GR 100 (X-015-10)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E30B4C2P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4AC1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4C2P6)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E20B8C50P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E10B8C2P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E20B4C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- Cotterman Ladders