Shop All Rolling Ladders
Cotterman
100 in H Stainless Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # 1007R2630A1E10B4 SS P6 P8
Zoro # G9810963
product price: $2,089.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,089.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1007R2630A1E10B4 SS P6 P8
- Zoro # G9810963
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 100 in |
Bottom Width | 30 in |
Base Depth | 53 in |
Handrail Height | 30 in |
Step Width | 24 in |
Overall Width | 30 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Stainless Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 100 in, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 53 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Satin Blasted, Color Natural, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- SERCO Lip Actuators/Rods, Lip Latch Assy. (600-0708)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 15 ft L, 6 in W, Polyester, Yellow (EE2606DTX15)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- COTTERMAN 100 in H Stainless Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4SSP6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R3232A3E30B4W4C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E30B4C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4C1P6)
- COTTERMAN 80 in H Stainless Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A1E10B4SSP3)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A6E24B4C1P6)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103221X)
- Cotterman Rolling Ladders