Shop All Stamps and Ink Pads
Cosco
Stamp Rack Stand, Holds 8 Stamps
Mfr # 038783
Zoro # G2314042
original price:
$11.17
6% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Overall Height 1 in
- Overall Length 5 5/8 in
- Overall Width 5 5/8 in
- Holds 8 Stamps
Product Information
- Brand Cosco
- MFR # 038783
- Zoro # G2314042
- UPC # 039956387835
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Overall Height | 1 in |
Overall Length | 5 5/8 in |
Overall Width | 5 5/8 in |
Details
Item | Stamp Rack Stand |
Material | metal |
Holds | 8 Stamps |
Description
Stamp Rack Stand, Holds 8 Stamps, Overall Height 1 in, Overall Width 5 5/8 in, Overall Length 5 5/8 in, Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JA-RU Outd'r Bound Pump Rocket Foam Assorted 1 pc (673)
- OHAUS Printer Paper, Paper (80251931)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Fluorescent Yellow, 500/Roll (DL611L)
- SAFCO Wall Pockets, Steel, Single Letter, 12"x3"x9", Black (SAF3170BL)
- COSCO ACCU-STAMP 2 Shutter COPY 2 Color (038915)
- COSCO Replacement Ink Pad for 2000 PLUS Daters & Numberers, Black (061940)
- COSCO Pre-Inked Stamps, Black, 0.35 oz. (038792)
- COSCO Finger Pads, Rubber, Med, Size 11.5 (098173)
- COSCO Line Dater w/Microban, 6-Year, Hvy-Duty, Red Cap/Black (COS011200)
- COSCO Stamp Pad, Size 2, Color Ink Blue (038789)
- SAX Sax 2019757 1 Pint India Ink; Black (2019757)
- Cosco Stamps and Ink Pads