Shop All Stamps and Ink Pads
Cosco
Stamp Pad, Size 2, Color Ink Red
Mfr # 038787
Zoro # G0125361
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2000Plus and Pullman traditional style stamps
- Stamp Ink Color Red
- Overall Height 5/8 in
- Overall Length 6 1/4 in
- Overall Width 3 1/2 in
Product Information
- Brand Cosco
- MFR # 038787
- Zoro # G0125361
- UPC # 039956387873
- Country of Origin Czechia
- Category Stamps and Ink Pads
Dimensions
Overall Height | 5/8 in |
Overall Length | 6 1/4 in |
Overall Width | 3 1/2 in |
Details
Item | Stamp Pad |
For Use With | 2000Plus and Pullman traditional style stamps |
Stamp Ink Color | Red |
Pad Material | Felt |
Ink Color | Red |
Description
Ink Pad, Stamp Ink Color Red, Overall Length 6 1/4 in, Overall Width 3 1/2 in, Overall Height 5/8 in, Pad Material Felt, For Use With 2000Plus and Pullman traditional style stamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG20)
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- SPEC OPS 1/4-in Staples for M8 and M8E Plier Stapler, 5000PK (M8-211514-5M)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Clear (TZe121)
- COSCO Cosco® Pre-Inked Message Stamp, PAID, 1/2" x 1-5/8", Red (35578)
- COSCO Pre-Inked Stamps, Red, 0.35 oz. (038791)
- COSCO Stamp Pad, Dual Color, Blue/Red (038859)
- COSCO Line Dater w/Microban, 6-Year, Hvy-Duty, Red Cap/Black (COS011200)
- COSCO Replacement Ink Pad, L-60, Red (COS065476)
- COSCO ACCU-STAMP 2 Shutter ORIGINAL 2 Color (038922)
- SCHOOL SMART Foam Rubber Pre-Inked Stamp Pad, 3 x 4 Inches, Black (FS-603-BLACK)
- Cosco Stamps and Ink Pads