Shop All Stamps and Ink Pads
Cosco
Stamp Pad, Black, 2 1/2 In W x 2 1/2 L
Mfr # 038865
Zoro # G1715122
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000Plus, Pullman and Comet Self-Inking Daters
- Stamp Ink Color Black
- Overall Height 3/8 in
- Overall Length 2 1/2 in
- Overall Width 2 1/2 in
Product Information
- Brand Cosco
- MFR # 038865
- Zoro # G1715122
- UPC # 039956388658
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Overall Height | 3/8 in |
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Stamp Pad |
For Use With | 2000Plus, Pullman and Comet Self-Inking Daters |
Stamp Ink Color | Black |
Pad Material | Felt |
Ink Color | Black |
Description
Ink Pad, Stamp Ink Color Black, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Overall Height 3/8 in, Pad Material Felt, For Use With 2000Plus, Pullman and Comet Self-Inking Daters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, 13 In. W, PK500 (5DUJ7)
- NATIONAL HARDWARE Frctn Lid Sprt Right Brs (N208-652)
- RICOH Black Ink Cartridge (841720)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Blue (63733)
- COSCO Shutter Stamp, Antimicrobial, "Emailed", Red/Blue (COS035541)
- COSCO Ink Refil, Red, 1 oz. (038779)
- COSCO Secure-I-D stamp (038908)
- COSCO Ink Refill, Black, 1 oz. (038781)
- COSCO 2000 PLUS Self-Inking Refill Ink, Blue, .9 oz Bottle (32961)
- COSCO Stamp Pad, Size 2, Color Ink Blue (038789)
- EDUCATIONAL INSIGHTS Alphabet Stamp Letters, Lowercase, 30Pcs, Yellow PK (EII1471)
- Cosco Stamps and Ink Pads