Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Numbering Stamp, 8 Bands, Metal (Discontinued)
Mfr # 038720
Zoro # G1621767
This Product is Discontinued
Key Features
- Number of Bands 8
- Material metal
- Character Height 1/8 in
- Imprint Area Height 1/8 in
- Overall Height 1 1/2 in
Product Information
- Brand Cosco
- MFR # 038720
- Zoro # G1621767
- UPC # 039956387200
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/8 in |
Imprint Area Height | 1/8 in |
Overall Height | 1 1/2 in |
Imprint Area Width | 1 1/8 in |
Overall Length | 2 1/4 in |
Overall Width | 5 1/2 in |
Details
Number of Bands | 8 |
Item | Ink Pad Required Numbering Stamp |
Material | metal |
Includes | 1 Stamp |
Font | 12 |
Description
Ink Pad Required Numbering Stamp, Number of Bands 8, Material Metal, Font 12, Character Height 1/8 in, Imprint Area Height 1/8 in, Imprint Area Width 1 1/8 in, Overall Height 1 1/2 in, Overall Length 2 1/4 in, Overall Width 5 1/2 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.