Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Numbering Stamp, 8 Bands, Metal (Discontinued)
Mfr # 038708
Zoro # G3191081
This Product is Discontinued
Key Features
- Number of Bands 8
- Material metal
- Character Height 3/16 in
- Overall Height 1 1/8 in
- Imprint Area Height 3/16 in
Product Information
- Brand Cosco
- MFR # 038708
- Zoro # G3191081
- UPC # 039956387088
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/16 in |
Overall Height | 1 1/8 in |
Imprint Area Height | 3/16 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 2 in |
Overall Width | 3 3/8 in |
Details
Item | Ink Pad Required Numbering Stamp |
Number of Bands | 8 |
Material | metal |
Includes | 1 Stamp |
Font | 18 |
Description
Ink Pad Required Numbering Stamp, Number of Bands 8, Material Metal, Font 18, Character Height 3/16 in, Imprint Area Height 3/16 in, Imprint Area Width 1 5/8 in, Overall Height 1 1/8 in, Overall Length 2 in, Overall Width 3 3/8 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.