Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Numbering Stamp, 6 Bands, Metal (Discontinued)
Mfr # 038728
Zoro # G0535525
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Bands 6
- Material metal
- Character Height 5/16 in
- Imprint Area Height 5/16 in
- Overall Height 2 in
Product Information
- Brand Cosco
- MFR # 038728
- Zoro # G0535525
- UPC # 039956387286
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 5/16 in |
Imprint Area Height | 5/16 in |
Overall Height | 2 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 3 1/8 in |
Overall Width | 7 1/2 in |
Details
Number of Bands | 6 |
Item | Ink Pad Required Numbering Stamp |
Material | metal |
Font | 30 |
Includes | 1 Stamp |
Description
Ink Pad Required Numbering Stamp, Number of Bands 6, Material Metal, Font 30, Character Height 5/16 in, Imprint Area Height 5/16 in, Imprint Area Width 1 5/8 in, Overall Height 2 in, Overall Length 3 1/8 in, Overall Width 7 1/2 in, Includes 1 Stamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.