Shop All Hand Trucks
Cosco
Hand Truck and Cart, 16"Wx3-9/10"Dx31-1/2"H, Gray/Green
Mfr # CSC12222PBG1E
Zoro # G101847310
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31.5"
- Overall Width 16"
- Material Steel
- Color Gray Green
- Load Capacity 300 lb
Product Information
- Brand Cosco
- MFR # CSC12222PBG1E
- Zoro # G101847310
- UPC # 44681121159
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 31.5" |
Overall Width | 16" |
Depth | 3.9" |
Details
Material | Steel |
Color | Gray Green |
Load Capacity | 300 lb |
Item | Shifter Hand Truck & Cart |
Type | Hand Truck |
Number of Casters | 4 |
Features | Foldable; Heavy Duty; Lightweight; Compact |
Description
Whether you're moving boxes or unloading the car, simply unfold the Shifter Hand Truck and Cart to let it do all your heavy lifting. It easily converts from its flat storage position to a two-wheel upright hand truck or four-wheel cart with no pins or tools. The flat-folding design makes it easy to store in your closet, garage or even car trunk. Heavy-duty steel frame holds up to 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530246)
- TENNSCO Caster Kit, 36 in W x 24 in D, Putty (CK24PY)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001370)
- GLOBAL EQUIPMENT Double Folding Security Gate 10'W x 6-1/2'H (620565)
- COSCO Handtruck, Hybrid, 3-1, Commercial, Aluminum, 800-1000 Lbs Capacity (12312ABL1E)
- COSCO 2-in-1 Hybrid Handtruck, Commercial Use, 1000lb/800lb Weight capacity (12204ASB1E)
- COSCO Folding Hand Truck 300Lb (12222PBG4H)
- COSCO Convertible Hand Truck, 3in1,800-1000 lb. (12301ABL1D)
- COSCO 2-in-1 Multi-Position Hand Truck/Cart, 16.63 x 12.75 x 49.25, Blue/Grn (12222PBG1E)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- MILWAUKEE HAND TRUCKS Hand Truck Convrt 600Lb (35081)
- Cosco Hand Trucks & Dollies