Shop All Step Stools
Cosco
Cosco® Steel 2 Step Stool Ladder with Rubber Hand Grip, Type III
Mfr # 11308PBL1E
Zoro # G502572552
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cosco
- MFR # 11308PBL1E
- Zoro # G502572552
- UPC # 44681310621
- Country of Origin United States
- Category Step Stools
Description
COSCO TWO STEP BIG STEP FOLDING STEP STOOL WITH RUBBER HAND GRIP. MAKE TASKS LESS OF A CHORE WITH THESE HANDY STOOLS. EXTRA LARGE STEPS PROVIDE STABLE FOOTING AND THE LIGHTWEIGHT DESIGN MAKES THEM EASY TO CARRY FROM ROOM TO ROOM. EXTRA LARGE SLIP RESISTANT STEP. TYPE III, HOLDS 200 LBS. PRODUCT DIMENSIONS OPEN: 34.6"H X 17.7"W X 22.8"D. PRODUCT DIMENSIONS CLOSED: 39"H X 17.7"W X 2.5"D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. (W-10-V-1)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1000 lb., 36 In.L (FG440300BLA)
- COSCO 8.46 in. H X 14.02 in. W X 9.84 in. D 300 lb. capacity 1 step Plastic Folding Step Stool (11-903-BGR4)
- COSCO 2 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11829GGB)
- COSCO 37.09 in. H X 16.77 in. W X 2.83 in. D 225 lb. capacity 2 step Steel Folding Step Stool (11-348-WHG4)
- COSCO Cosco Steel 3 Step Stool Ladder with Rubber Hand Grip, Type III (11408PBL1E)
- COSCO Cosco® Folding 3 Step Stool Ladder, Type 1A (11839GGO)
- COSCO 3 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11839GGO)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11904)
- Cosco Ladders