Shop All Stamps and Ink Pads
Cosco
ACCU-STAMP 2 Shutter ORIGINAL 2 Color
Mfr # 038922
Zoro # G4657651
original price:
$14.69
10% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Original
- Material Plastic
- Character Height 1/2 in
- Stamp Ink Color Blue, Red
- Overall Height 3 in
Product Information
- Brand Cosco
- MFR # 038922
- Zoro # G4657651
- UPC # 039956389228
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/2 in |
Overall Height | 3 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
Details
Item | Message Stamp |
Legend | Original |
Material | Plastic |
Stamp Ink Color | Blue, Red |
Ink Color | Red/Blue |
Font | Helvetica Neue & ITC Bookman Std. |
Description
Message Stamp, Legend ORIGINAL, Stamp Ink Color Blue, Red, Font Helvetica Neue & ITC Bookman Std., Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIDAX Magnetic Fraction Number Line (211024W)
- BAZIC Neon Color Printed Sign Here Flags with Dispenser, 25 Flags, PK48 (5172)
- VELAB Hanging Scale 300 kg/600lb 0.1kg/0.2lb (VE-HSS300)
- DYMO Label, Add, Cl, 130Rl, 1Rl Pk (DYM30254)
- COSCO Stamp Rack Stand, Holds 8 Stamps (038783)
- COSCO Secure-I-D stamp (038908)
- COSCO Microgel Stamp Pad, Blue (30258)
- COSCO Replacement Ink Pad, L-60, Black (COS065475)
- COSCO Replacement Ink Pad, L-60, Red (COS065476)
- COSCO ACCU-STAMP Gel Ink Refill, Blue, 0.35 oz Bottle (090682)
- TRODAT U.S. Stamp & Sign 12 Message Stamp (TDTE4822)
- Cosco Stamps and Ink Pads