Shop All Utility Knife Blades
Cosco
2-Point Utility Blade, 2-3/4" W, PK10
Mfr # 091470
Zoro # G3606461
product price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 3/8 in
- Material Carbon Steel
- Blade Width 3/4 in
- Primary Cutting Application General Purpose
Product Information
- Brand Cosco
- MFR # 091470
- Zoro # G3606461
- UPC # 039956388955
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 3/8 in |
Blade Width | 3/4 in |
Details
Material | Carbon Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Blade Point Type | Sharp |
Blade Dispenser Included | No |
Thickness | 0.015 in |
Fits Utility Knives Stock No. | 6NZZ4, 6NZZ6 |
Item | Utility Blade |
Number of Cutting Edges | 1 |
Number of Blade Points | 2 |
Mount Type | (1) Hole |
Number of Blades Included | 10 |
Blade Thickness | 0.015625 in |
Description
Utility Blade, Blade Thickness 0.015625 in, Blade Width 3/4 in, Compatible with Grainger Part Number 6NZZ4, 6NZZ6, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.500In (A-200)
- SPECIALTY DIAMOND 5 Inch Diamond Polishing Pad Set (E5SET)
- EVOLUTION 9" Aluminum Cutting Blade, 1" Arbor (230BLADEAL)
- UNIBOR 1.3/8x3/16 Speedcut Carbide Tipped Hole Saw, Impact Shank (28144)
- COSCO Replacement Blade, PK10 (091509)
- COSCO 1-Pt Sngle Edge Strap Blde, 2-3/4"W, PK12 (091483)
- COSCO Utility Blades, Heavy-Duty, PK10 (091470)
- COSCO Replacement Blade, Snap Off, PK10 (COS091471)
- COSCO Replacement Blade, For Jiffi Cutter, PK100 (COS091461)
- KLEVER Replacement Blade Head, PK12 (KCJ-XH-35)
- STANLEY BLADE COPE6-1/2""10T4PK (15-058)
- Cosco Knives, Cutters & Snips