Shop All Stepladders
Cosco
2-in-1 Aluminum Max Reach Multi-Position Step and Extension Ladder
Mfr # 31220210T1
Zoro # G610807560
product price: $411.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Product Information
- Brand Cosco
- MFR # 31220210T1
- Zoro # G610807560
- Country of Origin Unknown
- Category Stepladders
Description
Accessing hard-to-reach objects and completing work projects has never been easier with the Cosco 2-in-1 aluminum max reach multi-position step and extension ladder! This versatile lightweight ladder is perfect for even the toughest of work projects and can be unfolded to extend to high out-of-reach locations. In addition this ladder is easy to store and transport with its lightweight aluminum frame and flat-fold design.Designed with stability and safety in mind large 3in rungs provide a solid foundation for up to 300 lb. and support the sturdy aluminum frame. This ladder is highly versatile and will provide you with security and stability as you install ceiling fans paint walls or hang decor. Please be aware of your surroundings when using metal step stools. Do not use where contact may be made with live electrical circuits as the metal will conduct electricity.Overall Dimensions:Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish (UCL9003246)
- RONSTAN Rope Guide, 3/8 in Rope Dia., High Polish (RF498)
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- COSCO 11880PBLW1 Max Steel 3-Step Folding Step Ladder with Work Platform (31211880PBLW)
- COSCO Tri-Step Ldr Pltfrm 225# (11-744-CBW2)
- COSCO 8 ft Aluminum Stepladder (2081AABLD)
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (7408)
- BAUER LADDER 7 ft Fiberglass Stepladder (30807)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203)
- Cosco Stepladders