Shop All Flags, Flares, Paddles, and Triangles
Cortina Safety Products
Spike Flares, 30 min., PK36
Mfr # 95-07-30LG
Zoro # G4009844
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 14"
- Diameter 1"
- Standards UL Listed
- Burn Duration 30 min
Product Information
- Brand Cortina Safety Products
- MFR # 95-07-30LG
- Zoro # G4009844
- UPC # 737415005398
- Country of Origin Unknown
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 14" |
Diameter | 1" |
Details
Item | Spike Flares |
Color | Red |
Standards | UL Listed |
Burn Duration | 30 min |
Description
Spike Flares, Length 14 in, Diameter 1 in, Standards UL Listed, Package Quantity 36
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 26" dia. (PED-26)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-01-0001)
- BRADY Fire Alarm Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English (73662)
- RADIANS Hi Viz Lime Green Mesh Safety Vest (SVG)
- CORTINA SAFETY PRODUCTS 3-Piece Triangle Warning Kit, (95-03-009)
- CORTINA SAFETY PRODUCTS 8'L, 18"-dia.-Throat Wind Sock Replacement (3LWE9A)
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- CORTINA SAFETY PRODUCTS Windsock Only, 18", Open, 8ft. (03-WS-8)
- CORTINA SAFETY PRODUCTS Windsock With Hardware, 18", Open, 4ft. (03-WS-4KT)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- ORION Hp Red Areial Flare Refill (372801)
- Cortina Safety Products Flags, Flares, Paddles, and Triangles