Shop All Flags, Flares, Paddles, and Triangles
Cortina Safety Products
PADDLE STOP/SLOW PLASTIC 24IN EGR SHE
Mfr # 03-822
Zoro # G1407065
original price:
$80.49
4% off
new price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Stop/Slow
- Overall Height 24 in
- Meets MUTCD Requirements Yes
- Includes Lights No
- Sign Color Orange/Black, Red/White
Product Information
- Brand Cortina Safety Products
- MFR # 03-822
- Zoro # G1407065
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 24 in |
Details
Item | PADDLE STOP/SLOW PLASTIC 24IN EGR SHE |
Legend | Stop/Slow |
Meets MUTCD Requirements | Yes |
Includes Lights | No |
Sign Color | Orange/Black, Red/White |
Description
PADDLE STOP/SLOW PLASTIC 24IN EGR SHE, Legend Stop/Slow, Includes Lights No, Meets MUTCD Requirements Yes, Overall Height 24 in, Sign Color Orange/Black, Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Touch Iso Label, Pk10 (ISO228AP)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 105)
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-72-010)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8207)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- CORTINA SAFETY PRODUCTS 48IN DRIVEWAY MARKER, PLASTIC ROD RED (05-099-02-R)
- CORTINA SAFETY PRODUCTS Windsock, w/Hardware, 10", Open, 3ft. (03-WS-3KT)
- CORTINA SAFETY PRODUCTS Windsock, Frame Only, for 4ft./8ft. (03-WS-FO)
- CORTINA SAFETY PRODUCTS 8'L, 18"-dia.-Throat Wind Sock Replacement (3LWE9A)
- CORTINA SAFETY PRODUCTS Windsock With Hardware, 18", Open, 4ft. (03-WS-4KT)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- Cortina Safety Products Traffic Safety