Cortina Safety Products

LED Collapsible Cone Light (Discontinued)



This Product is Discontinued
Shop for all Barricade Lights

Key Features

  • Color Red
  • Power Source Battery
  • Height 4 in
  • Width 2 in
  • Lamp Type LED
See all product information

Product Information

Dimensions

Height 4 in
Width 2 in
Length 2 in
Outside Dia. 2 in
Overall Height 4 in
Overall Length 2 in
Overall Width 2 in

Description

LED Cone Light, Barricade Light Type A, For Use With Product Type Traffic Cones, Lamp Type LED, Lens Design Mono Crystalline, Light Patterns Included Flashing, Off, Light Color Red, Mounting Clip, Power Source Battery, Meets MUTCD Requirements Yes, Body Color Yellow, Body Material Polycarbonate, Flashes per Minute 55, Lamp Life 20,000 hr, Overall Height 4 in, Overall Length 2 in, Overall Width 2 in, Compatible with Grainger Part Number 40N592, 40N593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.