Shop All Flags, Flares, Paddles, and Triangles
Cortina Safety Products
48IN DRIVEWAY MARKER, PLASTIC ROD RED
Mfr # 05-099-02-R
Zoro # G3613709
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reflector Yes
- Post Color White
- Post Material Plastic
- Reflector Material Red
Product Information
- Brand Cortina Safety Products
- MFR # 05-099-02-R
- Zoro # G3613709
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Details
Item | 48IN DRIVEWAY MARKER, PLASTIC ROD RED |
Includes Reflector | Yes |
Post Color | White |
Post Material | Plastic |
Reflector Material | Red |
Description
48IN DRIVEWAY MARKER, PLASTIC ROD RED, Product Type Property & Driveway Marker, Overall Height 48 in, Includes Reflector Yes, Post Material Plastic, Post Color White, Reflector Material Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION SETTING STANDARD SAFETY QUALITY EXCELLENCE BANNER SIGN workplace, 96" H, B-96 Setting Standard Saf (B-96 Setting The Standard Saf)
- BRADY Air Line Regulator Lockout, AR/NAR 2000 (64539)
- STAR Right Spring (2P-Z4599)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12 (¿205674¿)
- CORTINA SAFETY PRODUCTS 8'L, 18"-dia.-Throat Wind Sock Replacement (3LWE9A)
- CORTINA SAFETY PRODUCTS Windsock With Hardware, 18", Open, 4ft. (03-WS-4KT)
- CORTINA SAFETY PRODUCTS Windsock Only, 18", Open, 8ft. (03-WS-8)
- CORTINA SAFETY PRODUCTS 3-Piece Triangle Warning Kit, (95-03-009)
- CORTINA SAFETY PRODUCTS Windsock, w/Hardware, 10", Open, 3ft. (03-WS-3KT)
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- Cortina Safety Products Flags, Flares, Paddles, and Triangles