Shop All Insect Repellents
Cortex
Insect Repellent, 2 oz. Weight
Mfr # 18-790
Zoro # G2660217
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Dilution Ratio Ready to Use
- Targeted Insects Black Flies, Chiggers, Deer Flies, Fleas, Mites, Mosquitos, Sand Flies, Ticks
- Form Liquid Spray
- Insect Group Flying
Product Information
- Brand Cortex
- MFR # 18-790
- Zoro # G2660217
- UPC # 698229126504
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Details
Dilution Ratio | Ready to Use |
Targeted Insects | Black Flies, Chiggers, Deer Flies, Fleas, Mites, Mosquitos, Sand Flies, Ticks |
Form | Liquid Spray |
Insect Group | Flying |
Insect Control Type | Repels |
Item | Insect Repellent |
DEET Concentration | 30.00% |
Active Ingredients | DEET |
Indoor/Outdoor Usage | Outdoor Only |
Container Type | Bottle |
Indoor/Outdoor Use | Outdoor |
Net Weight | 2.2 lb |
Standards | EPA Registered |
Description
Insect Repellent, Targeted Insects Black Flies, Chiggers, Deer Flies, Fleas, Mites, Mosquitos, Sand Flies, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 30.00 Percent, Container Size 2 oz, Container Type Bottle, Form Liquid Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Repels, Net Weight 2.2 lb, Standards EPA Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Files, 3/16", PK2 (23727)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb (BP-S2100)
- OREGON Mower Blade (791-209)
- LANDSCAPERS SELECT Connector Brass 3/4Mptx3/4Fh (GHADTRS-7)
- CUTTER Backwoods High Deet 7.5 Oz. Insect Repellent Aerosol Spray (HG-96647W)
- CUTTER Insect Repellent, 6 oz., Aerosol (HG-96280)
- RAID MAX Bait Ant Raid (76746)
- SPARTAN Mosquito Pro Tech Insect Repellent Device For Mosquitoes, 2PK (113956)
- CUTTER Insect Repellent, 6 oz. (HG-51020)
- SCRUBS Insect Repellent, Wipes, PK100 (91401)
- ORTHO LWN INSECT KLR RTS 32OZ (0448605)
- Cortex Insect Repellents