Shop All Home & Office Phones
Cortelco
Cortelco 120300-V0E-27S Basic Single-Line Business Telephone With Speaker
Mfr # 120300-V0E-27S
Zoro # G504135724
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cortelco
- MFR # 120300-V0E-27S
- Zoro # G504135724
- UPC # 747925273743
- Country of Origin China
- Category Home & Office Phones
Description
Features
- Flash (100/300/600 m Sec)
- Hold with Indicator
- Redial
- Pause
- Mute with Indicator
- Twelve One-Touch Memory Locations
- Ten Two-Touch Memory Locations
- Tone/Pulse Switchable
- Ringer Volume Control
- Handset Volume Control (~10dB)
- Desk/Wall Mountable
- 90V Message Waiting
- 2.5 mm Headset Jack
- Speakerphone
- Data Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Full Motion TV Wall Mount, 22" to 37" Screen (SA740P)
- EXELL BATTERY 3.7V 18650 3.7V Li-Ion 2600mAh Rechargeable Solar Light FLAT TOP Battery (EBLI-18650C26_SOLAR)
- ILC Replacement for Iribarri Bt27ik Battery (BT27IK)
- CUMMINS 4ft Micro Flex Steel Cable (CMN4714)
- CORTELCO 815000-VOE-21F Trendline - Black (8150BK)
- CORTELCO 255445-VBA-20M Wall w/ Volume - Brown (2554-V-BR)
- CORTELCO 255400-VBA-20M Wall w/ Volume BLACK (2554-V-BK)
- CORTELCO 250000-VBA-20M Desk w/ Volume BLACK (2500-V-BK)
- CORTELCO Cortelco 240085-VOE-21F EZ Touch Big Button Telephone - Sandstone (240085-VOE-21F)
- CORTELCO Cortelco 121100-TP2-27S Single-Line Powered Caller Id Telephone (121100-TP2-27S)
- VIKING Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad (K-1700-3EWP)
- Cortelco Home & Office Phones