Shop All Floor Scrubbers
This Product is Discontinued
Cortech
Tile and Baseboard Scrubber, Single, 6.5In (Discontinued)
Mfr # 515460
Zoro # G8482905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Machine Size 6 1/2 in
- Motor 1.8 hp
- Power Source AC
- Brush Speed 765 RPM
- Construction Epoxy Coated Aluminum
Product Information
- Brand Cortech
- MFR # 515460
- Zoro # G8482905
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Machine Size | 6 1/2 in |
Cord Length | 6 ft |
Details
Item | Tile and Baseboard Scrubber |
Motor | 1.8 hp |
Power Source | AC |
Brush Speed | 765 RPM |
Construction | Epoxy Coated Aluminum |
Includes | 6 1/2 in Mal-Grit Brush, 6 in Pad Driver |
Speed | Single |
Voltage | 120V AC |
Frequency | 60 Hz |
Description
Tile and Baseboard Scrubber, Power Source AC, Cord Length 6 ft, Frequency 60 Hz, Includes 6 1/2 in Mal-Grit Brush, 6 in Pad Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.