Shop All Stacking Chairs
Cortech
Stacking Chair, RazorBack Series, Polypropylene Plum
Mfr # 86484-P
Zoro # G5481646
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Plum
- Seat Material Polypropylene
- Seat Color Plum
- Weight Capacity 1,500 lb
- Back Height 11-1/2"
Product Information
- Brand Cortech
- MFR # 86484-P
- Zoro # G5481646
- UPC # 819085010107
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Back Height | 11-1/2" |
Overall Width | 20" |
Seat Width | 18-1/2" |
Back Width | 16" |
Width | 20 in |
Height | 30 in |
Seat Depth | 17-1/2" |
Seat Height | 11-1/2" |
Overall Height | 30" |
Description
Stacking Chair, Width 20 in, Series RazorBack, Color Plum, Frame Material Polypropylene, Height 30 in, Weight Capacity 1,500 lb, Assembly No Assembly Required, Standards Flame Retardant, Passes ANSI/BIFMA X5.1-2011, Passes ASTM F1561-03, Features Constructed with High Impact No Break Polypropylene, Injection Molded, Intense Use Stack Chair, One Piece, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- REGENCY Regency Table Top Desk Support Bar for 66 to 84 in Tops (MTS60)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Teal (86484-T)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Gray (86484-G)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- CORTECH Razorback Chair, Brown (86484BN)
- CORTECH Razorback Chair, Black (86484BK)
- FLASH FURNITURE Fabric Stack Chair w/Arms, Green (XU-60154-GN-GG)
- Cortech Stacking Chairs