Shop All Washroom Accessories
Cortech
Shower Curtain Track, Aluminum, 55 in
Mfr # CTRK55
Zoro # G9414115
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 55 in
- Rod or Track Material Aluminum
- Material Aluminum
- Rod or Track Length 55"
- For Use With 60 Inch width curtains
Product Information
- Brand Cortech
- MFR # CTRK55
- Zoro # G9414115
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Length | 55 in |
Rod or Track Length | 55" |
Details
Item | Shower Curtain Track |
Rod or Track Material | Aluminum |
Material | Aluminum |
For Use With | 60 Inch width curtains |
Finish | Anodized Aluminum |
Secure Facility Type | Prison and Correctional Facilities |
Includes | Secure End Stop, Bit |
Features | Heavy Duty, Custom Designed Anodized Aluminum Includes Secure End Stop and Bit, Can Be Pre-Drilled for Easy Installation At No Additional Charge, Stainless Security Mounting Hardware and Security Bits are Available for Additional Charge, Made In USA |
Product Type | Shower Curtain Track |
Compatible Manufacturer Part Number | CCUR60120, CCUR6078, CCUR6087, CCUR6093 |
Description
Shower Curtain Track, Compatible Grainger Part Number 36FW93, 36FW94, 36FW95, 36FW96, Compatible Manufacturer Part Number CCUR60120, CCUR6078, CCUR6087, CCUR6093, Features Heavy Duty, Custom Designed Anodized Aluminum Includes Secure End Stop and Bit, Can Be Pre-Drilled for Easy Installation At No Additional Charge, Stainless Security Mounting Hardware and Security Bits are Available for Additional Charge, Made In USA, Finish Anodized Aluminum, Includes Bit, Secure End Stop, Length 55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/FPM, S/T (TBB1007CPFG)
- B & K STZ Industries 3/4 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 90 degree Reducing Elbow (311UPRE-3412)
- INSTANT HOT WATER TANK AND FILTRATION SY HOT WATER DISPENSER SS (HWT-F1000S)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- CORTECH Shower Curtain Track Aluminum, 36 in L (CTRK36)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB10)
- CORTECH Shower Curtain Track Aluminum, 75 in L (CTRK75)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- MOEN Economy Standard Spring Paper Holder Bright Chrome (908)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-CP)
- BOBRICK B2730 Satin Stainless Steel Tissue Holder (B-2730)
- Cortech Washroom Accessories