Shop All Shower Curtains
Cortech
Shower Curtain Track, 105 in.L, Aluminum
Mfr # CTRK105
Zoro # G9414133
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 105 in
- Rod or Track Material Aluminum
- Material Aluminum
- Rod or Track Length 105 in
- Features Heavy Duty, Custom Designed Anodized Aluminum Includes Secure End Stop and Bit, Can Be Pre-Drilled for Easy Installation At No Additional Charge, Stainless Security Mounting Hardware and Security Bits are Available for Additional Charge, Made In USA
Product Information
- Brand Cortech
- MFR # CTRK105
- Zoro # G9414133
- Country of Origin United States
- Category Shower Curtains
Dimensions
Length | 105 in |
Rod or Track Length | 105 in |
Details
Item | Shower Curtain Track |
Rod or Track Material | Aluminum |
Material | Aluminum |
Features | Heavy Duty, Custom Designed Anodized Aluminum Includes Secure End Stop and Bit, Can Be Pre-Drilled for Easy Installation At No Additional Charge, Stainless Security Mounting Hardware and Security Bits are Available for Additional Charge, Made In USA |
Finish | Anodized Aluminum |
Secure Facility Type | Prison and Correctional Facilities |
Includes | Bit, Secure End Stop |
Product Type | Shower Curtain Track |
Compatible Manufacturer Part Number | CCUR11078, CCUR11087, CCUR11093 |
For Use With | 110 Inch width curtains |
Description
Shower Curtain Track, Compatible Grainger Part Number 36FX02, 36FX03, 36FX04, Compatible Manufacturer Part Number CCUR11078, CCUR11087, CCUR11093, Features Heavy Duty, Custom Designed Anodized Aluminum Includes Secure End Stop and Bit, Can Be Pre-Drilled for Easy Installation At No Additional Charge, Stainless Security Mounting Hardware and Security Bits are Available for Additional Charge, Made In USA, Finish Anodized Aluminum, Includes Bit, Secure End Stop, Length 105 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- ACURITE Digital Wall Clock, w/Intellitime (75102M)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB6)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- Cortech Shower Curtains