Shop All Shower Curtains
Cortech
Shower Curtain System, 80 in.W x 93 in.H
Mfr # CCUR8093
Zoro # G9414045
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Curtain/Door Material 18 oz Coated PVC
- Color Blue
- Curtain Height 93 in
- Curtain Width 80 in
- Material Plastic
Product Information
- Brand Cortech
- MFR # CCUR8093
- Zoro # G9414045
- Country of Origin United States
- Category Shower Curtains
Dimensions
Curtain Height | 93 in |
Curtain Width | 80 in |
Overall Width | 80 in |
Hanging Length | 93 in |
Details
Item | Shower Curtain System |
Curtain/Door Material | 18 oz Coated PVC |
Color | Blue |
Material | Plastic |
Features | Clear Vinyl Base |
Secure Facility Type | Prison and Correctional Facilities |
Curtain Material | 18 oz. Coated PVC |
Pattern | Solid |
Product Type | Shower Curtain System |
Resistance Properties | Nonflammable, Mildew Resistant |
Description
Shower Curtain System, Color Blue, Features Clear Vinyl Base, Hanging Length 93 in, Material Plastic, Mounting Type Hook-and-Loop, Number of Hooks Required Not Applicable, Overall Width 80 in, Pattern Solid, Product Type Shower Curtain System, Resistance Properties Nonflammable, Mildew Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackTask Office Chair, 29"L42-3/4"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-2073F-GG)
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- NATIONAL PUBLIC SEATING Folding Chair Cart, 300 lb. Load Capacity, Holds 26 Chairs (DY-1100)
- SCREENFLEX Acoustical Panel, 42Hx22Wx1-1/2inD, Beige (WPD50-DO)
- CORTECH Shower Curtain System, 60 in.W x 78 in.H (CCUR6078)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB6)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 87" L (CCUR4087)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- Cortech Shower Curtains