Shop All Shower Curtains
Cortech
Shower Curtain System, 110 in.W x 93 in.H
Mfr # CCUR11093
Zoro # G9414081
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Curtain/Door Material 18 oz Coated PVC
- Color Blue
- Curtain Height 93 in
- Curtain Width 110 in
- Material Plastic
Product Information
- Brand Cortech
- MFR # CCUR11093
- Zoro # G9414081
- Country of Origin United States
- Category Shower Curtains
Dimensions
Curtain Height | 93 in |
Curtain Width | 110 in |
Overall Width | 110 in |
Hanging Length | 93 in |
Details
Item | Shower Curtain System |
Curtain/Door Material | 18 oz Coated PVC |
Color | Blue |
Material | Plastic |
Features | Clear Vinyl Base |
Secure Facility Type | Prison and Correctional Facilities |
Curtain Material | 18 oz. Coated PVC |
Pattern | Solid |
Product Type | Shower Curtain System |
Resistance Properties | Nonflammable, Mildew Resistant |
Description
Shower Curtain System, Color Blue, Features Clear Vinyl Base, Hanging Length 93 in, Material Plastic, Mounting Type Hook-and-Loop, Number of Hooks Required Not Applicable, Overall Width 110 in, Pattern Solid, Product Type Shower Curtain System, Resistance Properties Nonflammable, Mildew Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- DAC Heavy-duty Mobile CPU Tower Stand (DTA02150)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 87" L (CCUR4087)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB6)
- CORTECH Shower Curtain Track, 105 in.L, Aluminum (CTRK105)
- CARNATION HOME FASHIONS Carnation Home Fashions FSCL-JAS-90 Jasmine Fabric Shower Curtain in Emerald (FSCL-JAS/90)
- Cortech Shower Curtains