Shop All Inmate Uniforms
Cortech
Pants, Inmate Uniforms, Navy, 42 to 46 In
Mfr # CNY1242
Zoro # G5467384
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size X-Large
- Material 35% Cotton, 65% Polyester
- Closure Type Elastic
- Features Triple-Stitched for Long Life
Product Information
- Brand Cortech
- MFR # CNY1242
- Zoro # G5467384
- Country of Origin Pakistan
- Category Inmate Uniforms
Dimensions
Fits Waist Size | 42 to 46 in |
Size | X-Large |
Maximum Waist Size | 46 in |
Minimum Waist Size | 42 in |
Details
Gender | Men's |
Item | Inmate Uniform Pants |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Closure Type | Elastic |
Features | Triple-Stitched for Long Life |
Lining Material | Unlined |
Fabric Weight | 7.5 oz |
Hammer Loop | No |
Waist Closure | Elastic |
Includes Hammer Loop | No |
Style | Uniform Pants |
Garment Type | Pants |
Includes Lining | No |
Description
Inmate Uniform Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Uniform Pants, Waist Closure Elastic, Lining Material Unlined, Color Navy, Maximum Waist Size 46 in, Size X-Large, Features Triple-Stitched for Long Life, Includes Hammer Loop No, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Freeze Proof Valve (FPV-7000)
- DUNLOP Size 8 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- CORTECH Pants, Inmate Uniforms, Orange, 42 to 46 In (COR1242)
- CORTECH Pants, Inmate Uniforms, Navy, 38 to 42 In (CNY1238)
- CORTECH Pants, Inmate Uniforms, Orange, 50 to 54 In (COR1250)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, XL (CNY1155)
- CORTECH Pants, Inmate Uniforms, Khaki, 50 to 54 In (CKH1250)
- CORTECH Pants, Inmate Uniforms, Orange, 46 to 50 In (COR1246)
- CORTECH Pants, Inmate Uniforms, Navy, 46 to 50 In (CNY1246)
- Cortech Inmate Uniforms