Shop All Inmate Uniforms
Cortech
Inmate Shirts, Nvy, 65 per PET/35 Ctn, M
Mfr # CNY1147
Zoro # G5467226
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 35% Cotton, 65% Polyester
- Closure Type Pullover
- Number of Outside Pockets 1
- Features Triple Stitched for Durability
Product Information
- Brand Cortech
- MFR # CNY1147
- Zoro # G5467226
- Country of Origin Pakistan
- Category Inmate Uniforms
Dimensions
Size | M |
Fits Chest Size | 47 in |
Sleeve Length | Short Sleeve |
Maximum Chest Size | 47 in |
Details
Item | Inmate Uniform Shirts |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Closure Type | Pullover |
Number of Outside Pockets | 1 |
Features | Triple Stitched for Durability |
Fabric Weight | 7.5 oz |
Style | Uniform Shirt |
Sleeve Type | Short |
Description
Inmate Uniform Shirts, Style Uniform Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Navy, Sleeve Type Short, Sleeve Length Short Sleeve, Size M, Maximum Chest Size 47 in, Features Triple Stitched for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Magenta Labeling Tape (T-05-Magenta)
- NMC Stop 30x30 Octagon, 080 Hip Ref Alum, 30 in Height, 30 in Width, Aluminum (TM81K)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, L, PR (263-10)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-6-R)
- CORTECH Inmate Shrt, Orange, 65 per PET/35 Ctn, 2XL (COR1159)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, L (CNY1151)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, L (CKH1151)
- CORTECH Pants, Inmate Uniforms, Orange, 46 to 50 In (COR1246)
- CORTECH Pants, Inmate Uniforms, Navy, 42 to 46 In (CNY1242)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, L (COR1151)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL (CKH1155)
- Cortech Workwear