Shop All Inmate Uniforms
Cortech
Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL
Mfr # CKH1155
Zoro # G5467296
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Closure Type Pullover
- Number of Outside Pockets 1
- Size XL
- Sleeve Length Short Sleeve
Product Information
- Brand Cortech
- MFR # CKH1155
- Zoro # G5467296
- Country of Origin Pakistan
- Category Inmate Uniforms
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Fits Chest Size | 55 in |
Maximum Chest Size | 55 in |
Details
Item | Inmate Uniform Shirts |
Color | Tan |
Material | 35% Cotton, 65% Polyester |
Closure Type | Pullover |
Number of Outside Pockets | 1 |
Fabric Weight | 7.5 oz |
Features | Triple Stitched for Durability |
Style | Uniform Shirt |
Sleeve Type | Short |
Description
Inmate Uniform Shirts, Style Uniform Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Tan, Sleeve Type Short, Sleeve Length Short Sleeve, Size XL, Maximum Chest Size 55 in, Features Triple Stitched for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Red Front Brim Hard Hat w/6pt Ratcheting Suspension (USA) - Type 1, Class E (48-73-1128)
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- NMC Caution Hard Hats Required Sign, 10 in Height, 14 in Width, Rigid Plastic (C391RB)
- MILWAUKEE TOOL Front Brim Green Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1327)
- CORTECH Inmate Shrt, Orange, 65 per PET/35 Ctn, 3XL (COR1163)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, L (COR1151)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, XL (CNY1155)
- CORTECH Pants, Inmate Uniforms, Navy, 46 to 50 In (CNY1246)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, 2XL (CNY1159)
- CORTECH Pants, Inmate Uniforms, Orange, 50 to 54 In (COR1250)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, L (CNY1151)
- Cortech Workwear