Shop All Deodorant
Cortech
Individual Packet Deodorant, PK1000
Mfr # 42808
Zoro # G7474914
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Days 1 day
- Size 0.12 oz
- Form Liquid
- Fragrance Fresh Scent
- Container Size 0.12 oz
Product Information
Dimensions
Size | 0.12 oz |
Container Size | 0.12 oz |
Details
Item | Individual Packet Deodorant |
Application Days | 1 day |
Form | Liquid |
Fragrance | Fresh Scent |
Container Type | Packet |
Product Type | Deodorant |
Expected Protection Duration | 24 hr |
Series | freshscent |
Description
Individual Packet Deodorant, Product Type Deodorant, Form Liquid, Container Type Packet, Container Size 0.12 oz, Fragrance Fresh Scent, Series freshscent, Expected Protection Duration 24 hr, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Unitized CPR Kit, Hard Plastic (491)
- ECO BY GREEN CULTURE Facial Soap Bar, Clean Scent, 0.71 oz Pack, PK500 (SP-EGC-FL)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- MEDIQUE Pocket, for 3 Shelf Cabinet (745PK)
- COLGATE 196299 Lady Speed Stick Deodorant Invisible Dry 1.4 oz, 12PK (96299)
- SECRET Secret Antiperspirant Deodorant Powder Fresh 1.7 oz., PK12 (12442)
- DEGREE Degree Deodorant Invisible Solid Sport Sheerlilac 2.6 oz., PK12 (25180)
- DEGREE Degree Men Deodorant Invisible Solid Extreme Blast 2.7 oz., PK12 (26560)
- DOVE Invisible Solid Antiperspirant Deodorant, Floral Scent, 0.5 oz, PK36 (66801CT)
- DEGREE Degree Men Extreme Blast Invisible Solid Deodorant 1.7 oz., PK12 (26510)
- MCKESSON Antiperspirant / Deodorant, Fresh Scent, 1.5 oz Roll-On, 96PK (23-DR15)
- Cortech Deodorant