Shop All Toothpaste
Cortech
Fluoride Toothpaste, .85 Oz., PK144
Mfr # 42102
Zoro # G5200212
product price: $109.99
/pk 144, $0.76/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Days 1 day
- Size 0.85 oz
- Flavor Mint
- Container Size 0.85 oz
- Color Clear
Product Information
- Brand Cortech
- MFR # 42102
- Zoro # G5200212
- Country of Origin United States
- Category Toothpaste
Dimensions
Size | 0.85 oz |
Container Size | 0.85 oz |
Details
Item | Toothpaste |
Application Days | 1 day |
Flavor | Mint |
Color | Clear |
Standards | FDA |
Container Type | Tube |
Product Type | Toothpaste |
Series | OraLine |
Formula | Fluoride |
Description
Toothpaste, Product Type Toothpaste, Container Size 0.85 oz, Container Type Tube, Flavor Mint, Formula Fluoride, Hygiene Properties Not Applicable, Color Clear, Series OraLine, Standards FDA, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Blood Clotting Spray, Bottle, 3 oz. (M529)
- CURAD Adhesive Bandages, 1"X2 3/4", Green, PK100 (NON85100)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-990)
- FIRST AID ONLY Burn Gel, Spray Bottle, 4 oz. (13-040)
- CORTECH Full Handle Flexible Toothbrush, PK144 (10923)
- CORTECH Fluoride Toothpaste, 3 Oz., PK36 (42100)
- CORTECH Security Toothbrush, Flexible Plstc, PK100 (90001)
- CORTECH Security Toothbrush, White/Green, PK720 (90012)
- CORTECH Security Toothbrush, Green, PK720 (90010)
- CORTECH Security Toothbrush, Plastic, PK144 (90036)
- Cortech Dental & Oral Care