Shop All Evidence and Collection Kits
Cortech
Evidence Bag, Dual Sided, 8 x 5 In, PK100
Mfr # C-3-2050
Zoro # G7476025
original price:
$58.99
5% off
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Sided
- Color Clear
- Length 8 in
- Width 5 in
- Includes Tear Off Receipt with Perforated Numbers to Match the Bag
Product Information
- Brand Cortech
- MFR # C-3-2050
- Zoro # G7476025
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Length | 8 in |
Width | 5 in |
Length (Straight Wireway) | 8 in |
Details
Description
Evidence Bag, Dual Sided, Color Clear, Thickness 0.04 mil, Length 8 in, Width 5 in, For Use With Collecting and Securing any Evidence, Includes Tear Off Receipt with Perforated Numbers to Match the Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 10, White, PR (3RMZ6)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030L)
- SALISBURY Insulating Roll Blanket, Maroon, Class 0 (123LV)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, S, 50 PK (GLV165-S)
- CORTECH Replacement Pad for 3YMG9 (PI30)
- CORTECH Strong Locker, 22 x 29 x 4 In, Royal Blue (PCSL29596IMP)
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- CORTECH Portable Fingerprint Station (CT39)
- CORTECH First Response Evidence Markers, Orange (FMR1)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- Cortech Emergency Preparedness & Safety Training