Shop All Bed Frames
Cortech
Endurance Bunk, 80x30x21 In, Green
Mfr # 7601GN
Zoro # G9944487
product price: $1,213.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Color Green
- Material Polyethylene
- Features Flame Retardant
- Width 30 in
- Length 80 in
Product Information
- Brand Cortech
- MFR # 7601GN
- Zoro # G9944487
- UPC # 819085012330
- Country of Origin United States
- Category Bed Frames
Dimensions
Width | 30 in |
Length | 80 in |
Height | 21 in |
Details
Color | Green |
Material | Polyethylene |
Features | Flame Retardant |
Item | Endurance Bunk |
Ligature Resistant | Yes |
Application | Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities |
Standards | Meets CAL 133 |
Description
Endurance Bunk, Color Green, Material Polyethylene, Length 80 in, Width 30 in, Height 21 in, Features Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities, Standards Meets CAL 133, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- DMI Ring Cushion, 18"L x 15"W Foam Navy (513-7614-2400)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Beige (Osaki Pro Yamato)
- BOSS Dolly For Chair Model B1400 (D100)
- CORTECH Endurance Bed 2.2, Slate Blue (7803SB)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801BG)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Brown (7801BN)
- BAXTON STUDIO Aurelie Modern Light Grey Upholstered King Size Storage Bed (145-8129)
- WALKER EDISON FURNITURE Sunrise Twin-Twin Bunk Bed- White (BTOTWH)
- Cortech Bed Frames